This item is Discontinued.

Bookazine DS-750 0.75 in. x 2100 ft. Standard Woven Cord Strapping TI1398621

DS-750 0.75 in. x 2100 ft. Standard Woven Cord Strapping (Discontinued)

  • Mfr # TI1398621
  • Zoro # G304016179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI1398621
Zoro #
G304016179
UPC #
750071201331
Country of Origin
China

Description

1/2" width used with wooden uprights and buckles to form the support structure under shrinkwrap covers.

Specifications
  • Size: 0.75 in. x 2100 ft.
  • Dimension: 5.75" H x 10" W x 10" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.