Zoro Homepage

Electronic Interval Timer, SPST

  • Mfr # TA4180A

  • Zoro # G1290615


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Contact Form
SPST
Voltage
120VAC
Amps
15
Operating Temp.
32 Degrees to 165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA4180A
Zoro #
G1290615
UPC #
-
Country of Origin
China

Dimensions

Height
2-7/8"
Depth
1.56 in
Width
2-7/8"
Overall Depth
1.56 in
Cutout Height
2 11/16 in
Cutout Width
2 11/16 in

Details

Item
Electronic Timer
Number of Channels
1
Contact Form
SPST
Voltage
120VAC
Amps
15
Operating Temp.
32 Degrees to 165 Degrees F
Mounting
Panel
Display Digits
4
Type
Timer
Input Range
Programmable
Fits
2.68 in x 2.68 in Cutout
Max. Time Setting
100 hr.
Standards
UL Listed, CSA Certified
Relays
SPST-NO, 15A @ 120V AC
Connector Type
Push on Tab
Power Required
120V AC
NEMA Rating
NEMA 1
Description/Special Features
Audible Alarm: 80 db Buzzer, 1 Min Power Reserve, Repeat Memory, Interlock Connection, Large Easy To Read Display and Optional Time of Day Display
Display Span
9999
Display
LED
True RMS
No
Min. Time Setting
1 sec.
AC Voltage Input - Maximum
120 V AC
Relay Contact Form
SPST-NO
Product Type
Timer
Relay AC Contact Rating
15 A @ 120V AC
Number of Display Digits
4
NEMA Enclosure Rating
1
Display Span - Maximum
9,999
Digital Display Screen Type
LED
Terminal Connection Type
Push-On Tab
Parameters Measured
AC Voltage
AC Voltage Rating
120V AC

Description

Timer, Timer, Input Range Programmable, Display Span 9999, Display Digits 4, LED Display, SPST-NO, 15A @ 120V AC Relays, True RMS No, Fits 2.68 in x 2.68 in Cutout, Connector Type Push on Tab, Power Required 120V AC, Not Applicable Interface, 1 NEMA Rating, Depth 1.56 in, Mounting Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.