Shop BOSCH

Tool Box with 1 compartments, Plastic, 2 1/4 in H x 12 1/2 in W

  • Mfr # I-BOXX53

  • Zoro # G8529062


product price: 
$
21.99
/ea

Key Features

Series
i-BOXX
Material
Plastic
Overall Width
12 1/2 in
Overall Depth
12-1/2 in
Overall Height
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-BOXX53
Zoro #
G8529062
UPC #
000346450897
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 1/2 in
Overall Depth
12-1/2 in
Overall Height
2 1/4 in
Overall Length
14-1/2"
Outside Height
2-1/4"
Height (In.)
5 in
Compartment Width
14-1/4"
Compartment Height
14-1/4"
Width (In.)
14 1/4 in
Compartment Depth
2-1/4"
Depth (In.)
17 1/4 in
Depth
12-1/2 in
Width
14-1/4 in
Length
17 1/4 in
Height
2-1/4 in
Interior Dimensions
14 1/4 L x 121/2 W x 2 1/4 H
Interior Height
2 1/4 in
Interior Width
12 1/2 in
Interior Depth
14 1/4 in
Exterior Length
88.63 in
Exterior Width
14-1/4 in

Details

Item
Tool Box
Series
i-BOXX
Material
Plastic
Color
Blue
Features
Comfortable Carrying And Transport, Durable And Light Weight, Transparent Lid Makes It Easy To See Contents Of The Drawer
Includes
Thin Drawer
Number of Removable Dividers
0
Number of Compartments
1
ESD Conductive
No
Removable Dividers
No
Closure Type
Clip
Handle Type
Integrated Handle
Number of Trays
0
Number of Drawers
1
Includes Casters
Casters Not Included
Body Finish
Matte
Compatible Modular System
L-Boxx
Stackable
Stackable
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Lid Style
Hinged
Configuration
Individual Tool Box
Number of Dividers
1
Number of Boxes
1
Number of Keys Included
0
Handle Grip Style
Plastic Coated
Handle Material
Plastic

Description

The BOSCH - I-BOXX53 is a plastic tool box from the i-BOXX series, designed to provide an efficient storage solution for your tools. This individual tool box comes in a blue color and features an integrated handle for comfortable carrying and transport. With its overall dimensions of 14-1/2" length, 12 1/2" width, and 2 1/4" height, it offers ample space within its single compartment. The transparent lid allows easy visibility of the contents stored inside.
Key Features:
• Includes Thin Drawer: This feature provides additional storage space within the toolbox.
• Material: Made from durable lightweight plastic that resists weather conditions.
• Comfortable Carrying And Transport: Thanks to its integrated handle design.
• Transparent Lid: Allows you to easily see the contents of the drawer without opening it.
• Configuration: It's an individual tool box with one compartment for organizing your tools effectively.
• Series: Part of Bosch's i-BOXX series known for their unique design features catering different needs and preferences.
• Dimensions: The interior dimensions are 14 1/4 L x 121/2 W x 2 1/4 H providing ample space for storing various tools securely.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.