Bosch
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck
Mfr # GSB18V-535CN
Zoro # G7640847
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Chuck Type Keyless
Explore More Products
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V GSB12V-300N
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck GSB18V-755CN
- BOSCH 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck PS130-2A
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V GSB18V-755CB25
- BOSCH Cordless Hammer Drill/Driver GSB18V-975CB25
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 PS130N
- BOSCH Bulldog(TM) 1 In. Rotary Hammer 18V GBH18V-26DK24
- BOSCH Cordless Hammer Drill/Driver, 1/2", 18.0V GSB18V-975CN
- BOSCH BOSCH 11255VSR 1" SDS-plus BULLDOG Xtreme„¢ Rotary Hammer 11255VSR
- BOSCH 1 SDS Rotary Hammer 11255VSR
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) DCH263B
- Bosch Cordless Tools