Bosch
18V 2.0Ah Lithium-Ion Battery
Mfr # BAT612
Zoro # G7589653
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bosch 18V Cordless Tools
- Length 4-1/2"
- Width 3"
- Cordless Tool Battery Type Li-Ion
- Includes (1) 18V Lithium-Ion 2.0Ah SlimPack Battery (BAT612)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- BON TOOL Finisher Float, Mag 16" X 3 1/2"square End, Wood Handle (22-482)
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries (GXS18V-13N24)
- BOSCH Battery Charger, 18V, Sequential Charging (GAL18V6-80)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- Bosch Cordless Tools