Bosch
Battery Charger For Li-Ion 18V
- Mfr # GAA18V-24N
- Zoro # G3378440
$59.00
/ea
Subtotal: $59.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity 2 Ah, 4 Ah, 6.3 Ah, 8 Ah
- For Use With 18 V Li-Ion Batteries
- Width 3"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries GXS18V-13N24
- BOSCH Battery Charger For Li-Ion 18V BC1880
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity GBA12V30
- BOSCH 18V 2.0Ah Lithium-Ion Battery BAT612
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging GBA18V40
- BOSCH Battery, (1) 8.0 Ah, Li-Ion GBA18V80
- BOSCH 36V 4.0Ah Lithium-Ion Battery BAT838
- ILC Replacement for Skil 3315k 3000mah Battery 3315K 3000MAH BATTERY SKIL
- ILC Replacement for Wolf Garten 7264060 Battery 7264060 BATTERY WOLF GARTEN
- ILC Replacement for Makita Bss730 Battery BSS730
- ILC Replacement for Makita 8412dwg Battery 8412DWG
- Bosch Cordless Tools