Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GAL12V-20
Zoro #
G3162040
UPC #
000346635072
Country of Origin
China
Details
Battery Capacity
2 Ah
Charger Output Voltage
12.0
Features
Compact Design, Regulated Dual-Mode Charging
For Use With
Bosch 12V Batteries: 22DK17, Mfr. No. BAT414
Item
Battery Charger
Included Charger
Mfr. No. GAL12V-20
Number of Ports
1
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
12V
Charger Replacement
Mfr. No. GAL12V-20
Series
Standard
Charge Time
(2 Ah) 60 min
Charger Input Voltage
120V
Plug Type
Two-Prong
Wireless Tool Tracking
No
Charging Port Voltage
(1) 12V
Charger Class
Standard
Indicator Light
Yes
Battery Capacity Charged in 1-Hour
2 Ah
For Battery Chemistry
Li-ion
Description
Battery Charger, Battery Capacity 2 Ah, Charge Time (2 Ah) 60 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Bosch 12V Batteries: 22DK17, Mfr. No. BAT414
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.