Battery
Mfr # GXS18V-25N14X
Zoro # G523557699
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4 Ah
Number of Chargers Included
1
Voltage
18V DC
Number of Batteries Included
1
Product Type
Battery and Charger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GXS18V-25N14X
Zoro #
G523557699
UPC #
0000346824018
Country of Origin
Malaysia
Dimensions
Overall Length
4 1/2 in
Details
Item
Cordless Tool Battery
Battery Capacity
4 Ah
Number of Chargers Included
1
Voltage
18V DC
Number of Batteries Included
1
Product Type
Battery and Charger
Battery Platform
Bosch 18V
Includes
12V/18V Multi-Voltage Charger, 18V Starter Kit with Expert 4 Ah Battery
Compatible Manufacturer Part Number
Universal
Battery Type
Tabless
Charger Input Voltage
120V AC
Oil Resistance
Not Oil-Resistant
Battery Chemistry
Li-Ion
Charger Manufacturer Part Number
GAL12V/18V-80
Description
Cordless Tool Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage 120V AC, Overall Length 4 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.