BL2635 BLACK OXIDE 1/8 SP 6 LONG
Mfr # 13158
Zoro # G210458179
product price:Â $8.49
/eaKey Features
Drill Bit Size
1/8 in
Shank Dia.
0.125
Drill Bit Type
Twist
Diameter
1/8"
Drill Bit Material
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13158
Zoro #
G210458179
UPC #
346331585
Country of Origin
China
Dimensions
Overall Length
6; 6
Drill Bit Size
1/8 in
Shank Dia.
0.125
Diameter
1/8"
Flute Length
2.5
Minimum Chuck Size Required
1/8 in
Bit Diameter
1/8 In.
Drill Bit Length Type
Aircraft
Details
Drill Bit Type
Twist
Drill Bit Material
Black Oxide
Drill Bit Finish
Black Oxide
Finish
Black Oxide
Single End/Double End
Single
Surface Coating
Black Oxide
Recommended Safety Equipment
Eye, ear and dust protection
Single / Double Ended
Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.