Bosch
Brushless Starlock 18V
Mfr # GOP18V-34B14
Zoro # G611745496
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Tool Weight 2.7 lb
- Series GOP18V-34
- Oscillation Angle 3.4 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/16 (C47519)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 29/64 (C23370)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30C)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C2)
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- Bosch Cordless Oscillating Tools