Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hammer Drill/Driver

  • Mfr # GSB18V-1330CN

  • Zoro # G807045966


original price: $249.00
28% off
new price: $179.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Chuck Type
Keyless
Includes
(1) GSB18V-1330C PROFACTORâ„¢ 18V Connected-Ready 1/2 In. Hammer Drill/Driver, (1) Belt Clip
Tool Weight
4.6 lbs
No Load RPM
0 to 550, 0 to 2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB18V-1330CN
Zoro #
G807045966
UPC #
-
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Height
8.6 in
Width
2.9 in
Length
8 in

Details

Item
Cordless Hammer Drill/Driver
Chuck Type
Keyless
Includes
(1) GSB18V-1330C PROFACTORâ„¢ 18V Connected-Ready 1/2 In. Hammer Drill/Driver, (1) Belt Clip
Tool Weight
4.6 lbs
No Load RPM
0 to 550, 0 to 2200
Max. Torque
1330 lbs
Battery Chemistry
Lithium Ion
No Load BPM
0 to 30000

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 7/8 in, Number of Speed Settings 2, Number of Clutch Settings 25 + Hammer, Maximum Working Torque 1,330 lb-in, Maximum Blows per Minute 33,000 bpm, Brushless Motor Yes, Battery Capacity 12.0 Ah, 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Battery Model Number Not Applicable, Battery Series CORE18V(R), Charger Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.