Shop All Cut-Off Wheels
Bosch
CutOffWheel, 7/8"Connect., X-LOCK
Mfr # CWX1M450
Zoro # G3882774
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 46
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Bosch
- MFR # CWX1M450
- Zoro # G3882774
- UPC # 000346642063
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 46, Connector Size 7/8 in, Connector Type X-Lock, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Masonry, Series X-LOCK, Wheel Type Type 1, Maximum Operating Speed 13,280 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP (70460)
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67671)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- BOSCH 14x11810x1Type1HSPortableC/O (CWPS1M1400)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- BOSCH Abrasive Cut-Off Wheel, 30 Grit (GWX27LM450)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- Bosch Cut-Off Wheels