Die Grinder

  • Mfr # GGS30LS

  • Zoro # G623649850


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
1 in
Current
6 A
Overall Length
15 5/8 in
Power Source
Corded
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGS30LS
Zoro #
G623649850
UPC #
0000346823981
Country of Origin
China

Dimensions

For Wheel Dia.
1 in
Overall Length
15 5/8 in
Collet Size
1/4 in

Details

Item
Die Grinder
Current
6 A
Power Source
Corded
Voltage
120V AC
Switch Type
Slide
Maximum Speed
33,000 RPM

Description

Die Grinder, Collet Size 1/4 in, Current 6 A, Overall Length 15 5/8 in, Switch Type Slide, Voltage 120V AC, Grinder Orientation Straight, For Wheel Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.