Shop BOSCH

Drill Bit 1/4"x12"

  • Mfr # BXH07

  • Zoro # G123361559


product price:  $10.09
/ea

Key Features

Shank Included
Yes
Maximum Drilling Depth
10 in
Tip Material
Carbide Tipped
Drill Bit Size
1/4 in
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH07
Zoro #
G123361559
UPC #
0000346677225
Country of Origin
China

Dimensions

Maximum Drilling Depth
10 in
Drill Bit Size
1/4 in
Overall Length
12 in
Core Body Length
10 in
Drilling Depth
10 in
Flute Length
10 in
Shank Diameter
1/4 in

Details

Shank Included
Yes
Tip Material
Carbide Tipped
Number of Cutter Heads
2
Flute Type
Spiral
Decimal Equivalent
0.25
For Workpiece Material
Concrete, Masonry
Centering Bit Required
No
Shank Type
Round
Item
Drill Bit
Number of Flutes
2
Finish
Bright (Uncoated)
Centering Bit Included
No
Sub Brand
Blue Xtreme
For Tool Type
Hammer Drill
Material
Carbide
Wet or Dry Application
Wet/Dry

Description

Drill Bit, 1/4 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.