Shop BOSCH

Drill Bit 5/8"x6"

  • Mfr # BXH14

  • Zoro # G423360887


product price:  $12.55
/ea

Key Features

Tip Material
Carbide Tipped
Decimal Equivalent
0.625
Material
Carbide
Number of Cutter Heads
2
Drill Bit Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH14
Zoro #
G423360887
UPC #
0000346677294
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Maximum Drilling Depth
4 in
Shank Diameter
1/4 in
Overall Length
6 in
Core Body Length
4 in
Drilling Depth
4 in
Flute Length
4 in

Details

Tip Material
Carbide Tipped
Decimal Equivalent
0.625
Material
Carbide
Number of Cutter Heads
2
Centering Bit Required
No
Finish
Bright (Uncoated)
Shank Included
Yes
Sub Brand
Blue Xtreme
Number of Flutes
2
For Tool Type
Hammer Drill
Item
Drill Bit
Flute Type
Spiral
Centering Bit Included
No
For Workpiece Material
Concrete, Masonry
Wet or Dry Application
Wet/Dry
Shank Type
Round

Description

Drill Bit, 5/8 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.