Shop BOSCH
See all product information
Drill Bit 3/16"x4"
Mfr # BXH03
Zoro # G023357751
product price:Â $3.59
/eaKey Features
For Workpiece Material
Concrete, Masonry
Drill Bit Size
3/16 in
Centering Bit Included
No
Finish
Bright (Uncoated)
Wet or Dry Application
Wet/Dry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH03
Zoro #
G023357751
UPC #
0000346677140
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
3/16 in
Flute Length
2 in
Drilling Depth
2 in
Maximum Drilling Depth
2 in
Overall Length
4 in
Shank Diameter
1/4 in
Core Body Length
2 in
Details
For Workpiece Material
Concrete, Masonry
Centering Bit Included
No
Finish
Bright (Uncoated)
Item
Drill Bit
Wet or Dry Application
Wet/Dry
Number of Flutes
2
Centering Bit Required
No
Decimal Equivalent
0.1875
Tip Material
Carbide Tipped
Shank Type
Hex
Flute Type
Spiral
Sub Brand
Blue Xtreme
Number of Cutter Heads
2
Material
Carbide
For Tool Type
Hammer Drill
Shank Included
Yes
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.