Shop BOSCH
See all product information
Drill Bit 3/8"x6"
Mfr # BXH10
Zoro # G723354562
product price:Â $6.25
/eaKey Features
Sub Brand
Blue Xtreme
Flute Length
4 in
Core Body Length
4 in
Material
Carbide
For Workpiece Material
Concrete, Masonry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH10
Zoro #
G723354562
UPC #
0000346677256
Country of Origin
Viet Nam
Dimensions
Flute Length
4 in
Core Body Length
4 in
Shank Diameter
1/4 in
Drilling Depth
4 in
Overall Length
6 in
Drill Bit Size
3/8 in
Maximum Drilling Depth
4 in
Details
Sub Brand
Blue Xtreme
Item
Drill Bit
Material
Carbide
For Workpiece Material
Concrete, Masonry
For Tool Type
Hammer Drill
Wet or Dry Application
Wet/Dry
Shank Included
Yes
Number of Cutter Heads
2
Number of Flutes
2
Flute Type
Spiral
Centering Bit Included
No
Tip Material
Carbide Tipped
Decimal Equivalent
0.375
Centering Bit Required
No
Finish
Bright (Uncoated)
Shank Type
Hex
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.