Shop BOSCH
See all product information
Drill Bit 5/32"x6", PK5
Mfr # BXH025
Zoro # G823361057
product price:Â $16.55
/pk 5, $3.31/eaKey Features
Decimal Equivalent
0.1563
Material
Carbide
Sub Brand
Blue Xtreme
Number of Cutter Heads
2
Shank Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH025
Zoro #
G823361057
UPC #
0000346677133
Country of Origin
Viet Nam
Dimensions
Flute Length
4 in
Drilling Depth
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Drill Bit Size
5/32 in
Shank Diameter
1/4 in
Core Body Length
4 in
Details
Item
Drill Bit
Decimal Equivalent
0.1563
Material
Carbide
Sub Brand
Blue Xtreme
Number of Cutter Heads
2
Shank Type
Hex
Number of Flutes
2
Wet or Dry Application
Wet/Dry
Tip Material
Carbide Tipped
For Tool Type
Hammer Drill
Centering Bit Required
No
For Workpiece Material
Concrete, Masonry
Shank Included
Yes
Centering Bit Included
No
Finish
Bright (Uncoated)
Flute Type
Spiral
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.