Cut-OutBit, L:2.5", Diameter:0.1875", PK10
- Mfr # XB-DW10
- Zoro # G7801958
product price:Â
$
59.99
/pk of 10, $6.00/ea
Key Features
Overall Length
2 1/2 in
Material
High Speed Steel
Cutting Depth
1 in
Diameter
5/32 in
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB-DW10
- Zoro #
- G7801958
- UPC #
- 720361004096
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 2 1/2 in
- Cutting Depth
- 1 in
- Diameter
- 5/32 in
- Shank Size
- 3/16 in
- Shank Diameter
- 3/16 in
- Flute Length
- 1 in
- Drill Bit Diameter
- 5/32 in
- Overall Diameter
- 3/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Cut-Out Bit
- Material
- High Speed Steel
- Application
- Drywall
- Includes
- (10) Drywall Cutting Bits
- Cutting Direction
- Right Hand
- Max. Speed
- 33,000 RPM
- Bit Application
- Drywall
- Number of Flutes
- 1
- Tip Style
- Cutting
- Primary Material Application
- Drywall
- Speed - Maximum
- 33,000 RPM
- For Workpiece Material
- Drywall
- Compatible Manufacturer Model Number
- 3706, 3706K, DW660, SS355-10
- Shell Material
- High Speed Steel
Description
Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 3/16 in, Overall Length 2 1/2 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.