Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 15/16in Hand Socket
- Mfr # 685262
- Zoro # G323583874
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685262
- Zoro #
- G323583874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 15/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 685262 Hand Socket This 3/4in drive hand socket is sized at 1 15/16in and built for high-strength service work where dependable fit and durability matter. It features a compact 65mm (2.56in) overall length to help access fasteners without sacrificing robustness. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, long-term wear resistance, and anti-corrosive performance. The chrome polished finish adds additional corrosion resistance while keeping the tool easy to clean and identify in a working set. Key Benefits 3/4in drive with 1 15/16in size for heavy-duty hand socket tasks. 65mm (2.56in) overall length supports access in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for quality and performance expectations. The combination of CR-Mo strength, clear markings, and a corrosion-resistant finish supports consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.