Shop BOSCH
See all product information
Duct Adapter Kit - TR7000T
Mfr # 7738007443
Zoro # G522965266
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Bosch
Compatible Manufacturer Part Number
TR7000T-50CA, TR7000T-50US, TR7000T-65CA, TR7000T-65US, TR7000T-80CA, TR7000T-80US
Features
Intake and Exhaust Adapters Allow for Connection to Air Ducts to Provide Flexibility for Installations in Limited Space or Colder Climates
Includes
Screws, Seal
Overall Width
11.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7738007443
- Zoro #
- G522965266
- UPC #
- 052575601045
- Country of Origin
- China
Dimensions
- Overall Width
- 11.6 in
- Vent Connection Size
- 8 in
- Overall Length
- 18.3 in
- Overall Height
- 18.3 in
Details
- Compatible Brand
- Bosch
- Compatible Manufacturer Part Number
- TR7000T-50CA, TR7000T-50US, TR7000T-65CA, TR7000T-65US, TR7000T-80CA, TR7000T-80US
- Features
- Intake and Exhaust Adapters Allow for Connection to Air Ducts to Provide Flexibility for Installations in Limited Space or Colder Climates
- Includes
- Screws, Seal
- Application
- Install of the Intake and Exhaust Pipes
- Item
- Duct Adapter Kit
- Venting Distance
- 357 ft
- Material
- Stainless Steel
- Compatible Series
- GreenTronic 7000 T
- Compatible Product Type
- Hybrid Electric Water Heaters
Description
Duct Adapter Kit, Compatible Manufacturer Part Number TR7000T-50CA, TR7000T-50US, TR7000T-65CA, TR7000T-65US, TR7000T-80CA, TR7000T-80US, Mounting Orientation Not Applicable, Overall Height 18.3 in, Overall Length 18.3 in, Overall Width 11.6 in, Product Type Duct Adapter Kit, Vent Connection Size 8 in, Venting Distance 357 ft, Application Install of the Intake and Exhaust Pipes, Compatible Grainger Part Number 416WY1, 416WY2, 416WY3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.