Shop BOSCH

Electric Heatpump Water Heater

  • Mfr # TR7000T50US

  • Zoro # G823356039


product price:  $4,091.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Application
Residential
Equivalent BtuH
15,354 BtuH
Tank Height
66.5 in
Operating Voltage
240/208V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR7000T50US
Zoro #
G823356039
UPC #
-
Country of Origin
China

Dimensions

Tank Height
66.5 in
Overall Height
66.5 in
Height to Hot Outlet
39.8 in
Height to Cold Inlet
5.5 in
Height to T and P Valve
39.75 in
Tank Diameter
21.75 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
10 yr

Details

Application
Residential
Equivalent BtuH
15,354 BtuH
Operating Voltage
240/208V AC
Phase
Single
Automatic Thermostat
Yes
Maximum Recovery Flow Rate
27.5 gph @ 90 Degrees F
Market
Residential
Water Connection Location
Side
Features
Easy, Energy Efficient Hot Water for your Home, Installation is Affordable and Easy, Perfect Replacement for Electric Storage Water Heaters, Same Comfort as Traditional Storage Water Heaters
Maximum Water Pressure
150 psi
First Hour Rating
69 gal
Tank Capacity
50 gal
Included Valves
Drain, Temperature and Pressure Relief
System Type
Integrated System
Tank Outer Shell Material
Stainless Steel
Hot Outlet Type
NPT
Energy Factor
3.75
Power Consumption
4,500 W
Electrical Connection Type
Hardwired
Power Source
Hybrid
Environment
Indoor
Series
GreenTronic 7000 T
Includes Heat Pump
Heat Pump Included
Minimum Delivered Temperature
109 Degrees F
Cold Inlet Type
NPT
Item
Electric Hybrid Tank Water Heater
Product Type
Electric Hybrid Tank Water Heater
Number of Elements
2
Standards
AHRI, cULus Listed, Energy Star, NSF372, UL 174, UL 60335-2-40
Maximum Delivered Temperature
149 Degrees F
Power Source - TS Only
Hybrid

Description

Electric Hybrid Tank Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 69 gal, Maximum Recovery Flow Rate 27.5 gph @ 90 Degrees F, Overall Height 66.5 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 21.75 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 30 A, Energy Factor 3.75, Environment Indoor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.