Shop BOSCH

Electric Heatpump Water Heater

  • Mfr # TR7000T80US

  • Zoro # G623356512


product price:  $6,483.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
GreenTronic 7000 T
Height to T and P Valve
3 in
Tank Outer Shell Material
Stainless Steel
Standards
AHRI, cULus Listed, Energy Star, NSF372, UL 174, UL 60335-2-40
Maximum Delivered Temperature
149 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR7000T80US
Zoro #
G623356512
UPC #
-
Country of Origin
China

Dimensions

Height to T and P Valve
3 in
Height to Hot Outlet
46.8 in
Hot Outlet Size
3/4 in
Overall Height
74.5 in
Tank Height
74.5 in
Height to Cold Inlet
5.5 in
Tank Diameter
25.75 in
Manufacturer Warranty Length
10 yr
Cold Inlet Size
3/4 in

Details

Series
GreenTronic 7000 T
Tank Outer Shell Material
Stainless Steel
Standards
AHRI, cULus Listed, Energy Star, NSF372, UL 174, UL 60335-2-40
Maximum Delivered Temperature
149 Degrees F
Features
Easy, Energy Efficient Hot Water for your Home, Installation is Affordable and Easy, Perfect Replacement for Electric Storage Water Heaters, Same Comfort as Traditional Storage Water Heaters
First Hour Rating
91 gal
Electrical Connection Type
Hardwired
Minimum Delivered Temperature
109 Degrees F
Application
Residential
System Type
Integrated System
Product Type
Electric Hybrid Tank Water Heater
Water Connection Location
Side
Included Valves
Drain, Temperature and Pressure Relief
Tank Capacity
80 gal
Includes Heat Pump
Heat Pump Included
Automatic Thermostat
Yes
Power Source
Hybrid
Equivalent BtuH
15,354 BtuH
Hot Outlet Type
NPT
Energy Factor
4
Power Consumption
4,500 W
Market
Residential
Operating Voltage
240/208V AC
Maximum Recovery Flow Rate
27.5 gph @ 90 Degrees F
Environment
Indoor
Number of Elements
2
Item
Electric Hybrid Tank Water Heater
Phase
Single
Maximum Water Pressure
150 psi
Cold Inlet Type
NPT
Power Source - TS Only
Hybrid

Description

Electric Hybrid Tank Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 91 gal, Maximum Recovery Flow Rate 27.5 gph @ 90 Degrees F, Overall Height 74.5 in, Power Consumption 4,500 W, Tank Capacity 80 gal, Tank Diameter 25.75 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 30 A, Energy Factor 4, Environment Indoor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.