Shop BOSCH

Electric Heatpump Water Heater

  • Mfr # TR7000T65US

  • Zoro # G723356412


product price:  $5,548.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Application
Residential
Phase
Single
Height to Hot Outlet
37.8 in
Power Source
Hybrid
Height to T and P Valve
37.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR7000T65US
Zoro #
G723356412
UPC #
-
Country of Origin
China

Dimensions

Height to Hot Outlet
37.8 in
Height to T and P Valve
37.75 in
Manufacturer Warranty Length
10 yr
Overall Height
65.8 in
Hot Outlet Size
3/4 in
Tank Height
65.75 in
Height to Cold Inlet
5.5 in
Tank Diameter
25.75 in
Cold Inlet Size
3/4 in

Details

Application
Residential
Phase
Single
Power Source
Hybrid
Product Type
Electric Hybrid Tank Water Heater
Maximum Delivered Temperature
149 Degrees F
Hot Outlet Type
NPT
Tank Outer Shell Material
Stainless Steel
Series
GreenTronic 7000 T
Power Consumption
4,500 W
Equivalent BtuH
15,354 BtuH
Standards
AHRI, cULus Listed, Energy Star, NSF372, UL 174, UL 60335-2-40
Environment
Indoor
Maximum Water Pressure
150 psi
First Hour Rating
80 gal
Includes Heat Pump
Heat Pump Included
Energy Factor
3.9
Features
Easy, Energy Efficient Hot Water for your Home, Installation is Affordable and Easy, Perfect Replacement for Electric Storage Water Heaters, Same Comfort as Traditional Storage Water Heaters
Operating Voltage
240/208V AC
Automatic Thermostat
Yes
Number of Elements
2
Water Connection Location
Side
Market
Residential
Item
Electric Hybrid Tank Water Heater
Cold Inlet Type
NPT
Tank Capacity
65 gal
Maximum Recovery Flow Rate
27.5 gph @ 90 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
System Type
Integrated System
Minimum Delivered Temperature
109 Degrees F
Electrical Connection Type
Hardwired
Power Source - TS Only
Hybrid

Description

Electric Hybrid Tank Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 80 gal, Maximum Recovery Flow Rate 27.5 gph @ 90 Degrees F, Overall Height 65.8 in, Power Consumption 4,500 W, Tank Capacity 65 gal, Tank Diameter 25.75 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 30 A, Energy Factor 3.9, Environment Indoor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.