Shop BOSCH

Clamp Meter + Li-Ion Pack + Volt Tester

  • Mfr # GMC600-15 + GBA37V10 + GVD1000-17
  • Zoro # G324479824

product price: 
$
325.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Special Features
Compact Design Provides Easy One-Handed Operation and Hands-Free Convenience with a Compatible Magnet Hanging Solution
Current Units
A
DC Voltage Measurement Resolution
0.1 V
Voltage Units
V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMC600-15 + GBA37V10 + GVD1000-17
Zoro #
G324479824
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.27 in
Overall Height
9.02 in
Battery Size
AA
Manufacturers Warranty Length
1 yr Limited

Details

Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Special Features
Compact Design Provides Easy One-Handed Operation and Hands-Free Convenience with a Compatible Magnet Hanging Solution
Current Units
A
DC Voltage Measurement Resolution
0.1 V
Voltage Units
V
Basic AC Current Accuracy
+/-1.80%
Item
Clamp Meter Kit
Jaw Detachability
Fixed
Thermal Imaging
No
Maximum AC Current Measurement
600 A
Maximum Resistance Measurement
40 megaohm
IP Rating
IP54
Maximum DC Voltage Measurement
600 V
Minimum AC Current Measurement
0 A
AC Response Calculation
TRMS
Data Logging
No
Batteries Included
Yes
Audible Continuity
Yes
Minimum Storage Temperature
-40 Degrees F
Minimum DC Voltage Measurement
0 V
CAT Safety Rating
CAT III 600V, CAT IV 300V
Display Type
LCD
AC Voltage Measurement Resolution
0.1 V
Data Hold
Yes
Includes
3.7V Lithium-Ion 1.0 Ah Battery, Non-Contact Voltage Tester 24-1000V AC with Flashlight
Maximum Storage Temperature
158 Degrees F
Auto Power Off
Yes
Basic DC Voltage Accuracy
+/-1%
Jaw Style
Clamp
Minimum AC Voltage Measurement
0 V
Battery Access
Yes
Standards
IEC 61010-1
Jaw Opening
16 mm
Maximum AC Voltage Measurement
600 V
Resistance Measurement Accuracy
+/-2%
Minimum Operating Temperature
14 Degrees F
Battery Voltage
1.5 V
AC Current Measurement Resolution
0.1 A
Resistance Measurement Resolution
0.01 megaohm

Description

Clamp Meter, Li-Ion Pack, Volt Tester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.