GAL12V-40 12V Max Lithium-Ion Battery Charger

  • Mfr # GAL12V-40

  • Zoro # G002579327


product price:  $165.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Battery Included
No
Width
3.38 in
Charger Included
Yes
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAL12V-40
Zoro #
G002579327
UPC #
346635096
Country of Origin
Switzerland

Dimensions

Width
3.38 in
Length
9.38 in
Height
8.9 in

Details

Voltage
12V
Battery Included
No
Item
Battery Charger
Charger Included
Yes
Weight
2 lbs
Battery System
12V Max
For Use With
Bosch 12V Batteries
Charging Time
50 Mins
Number of Ports
1
Features
12V Max Lithium-Ion Battery Charger, Advanced 12V Max charger design –gets users power ready in a hurry, with dual-mode charging (first 80% in fast-charging mode, remaining 20% in long-life mode), indicator lights and more, Fast-charging operation – fully charges a spent 12V Max 3.0 Ah Lithium-ion battery in approximately 50 minutes, Regulated dual-mode charging – designed to securely charge the battery fast

Description

BOSCH® GAL12V-40 12V MAX LITHIUM-ION BATTERY CHARGER THIS 12V MAX CHARGER GETS THE USER POWER READY IN A HURRY. THE BOSCH GAL12V-40 LITHIUM-ION CHARGER CAN FULLY CHARGE A SPENT 12V MAX 3.0 AH LITHIUM-ION BATTERY IN APPROXIMATELY 50 MINUTES, AND IT IS COMPATIBLE WITH BOSCH 12V MAX LITHIUM-ION BATTERIES. THIS MEANS THAT USERS ARE READY TO GET BACK TO WORK WITH LITTLE DOWNTIME. IT IS ENGINEERED WITH REGULATED 80/20 DUAL-MODE CHARGING FOR FAST AND SECURE OPERATION. REGULATED DUAL-MODE CHARGE DELIVERS AN 80% IN FAST-CHARGING MODE, AND THE REMAINING 20% IN LONG-LIFE MODE. THE CHARGER FEATURES INDICATOR LIGHTS SHOWING WHEN THE BATTERY IS CHARGING, FINISHED CHARGING OR PENDING CHARGING DUE TO HIGH TEMPERATURES, PLUS AN OVERHEATING INDICATOR. THE CHARGER HAS WALL-MOUNT SCREW HOLES. FEATURES/BENEFITS
    ADVANCED 12V MAX CHARGER DESIGN ¿GETS USERS POWER READY IN A HURRY, WITH DUAL-MODE CHARGING (FIRST 80% IN FAST-CHARGING MODE, REMAINING 20% IN LONG-LIFE MODE), INDICATOR LIGHTS AND MORE FAST-CHARGING OPERATION ¿ FULLY CHARGES A SPENT 12V MAX 3.0 AH LITHIUM-ION BATTERY IN APPROXIMATELY 50 MINUTES REGULATED DUAL-MODE CHARGING ¿ DESIGNED TO SECURELY CHARGE THE BATTERY FAST; THE FIRST 80% OF THE CHARGE IS IN FAST-CHARGING MODE, THE REMAINING 20% IS IN LONG-LIFE MODE BATTERY-STATUS INDICATOR ¿ PROVIDES INDICATION IF CHARGER IS IN FAST-CHARGING MODE OR LONG-LIFE MODE, AND WHEN CHARGING BEGINS, IS COMPLETE, OR IS PENDING CHARGING DUE TO HIGH TEMPERATURES FLEXIBLE CHARGING SOLUTION ¿ COMPATIBLE WITH BOSCH 12V MAX LITHIUM-ION BATTERIES MOUNTING SCREW HOLES ¿ LOCATED ON THE BACK OF THE CHARGER, SO THE USER CAN EASILY MOUNT THE CHARGER TO THE WALL COMPACT DESIGN ¿ PROVIDES CARRY-ALONG CONVENIENCE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.