Shop All Impact Bit Sockets
Bosch
Impact Driver Bits, Torx(TM), T30, PK10
Mfr # ITT301B
Zoro # G108229614
original price:
$6.59
25% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Shank Style Torx(TM)
- Fastening Tool Material Alloy Steel
- Application - Tools Impact
Product Information
- Brand Bosch
- MFR # ITT301B
- Zoro # G108229614
- UPC # 000346483178
- Country of Origin Viet Nam
- Category Impact Bit Sockets
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T30 |
Overall Bit Length | 1 in |
Details
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- ELECTRIDUCT Coax Wire Stripper, Cutter and Pliers- 8-14 AWG Coaxial Cable (TL-ED-CCC002)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- URREA 3/4" drive hexagonal bit impact socket 5/8" (7590-5/8)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-4M)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8", Bit Impact Socket (D014620)
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE (4LZE1)
- Bosch Impact Bit Sockets