Shop BOSCH
See all product information
Create Account
Magnetic Hanger
- Mfr # MH1
- Zoro # G023559155
product price:Â
$
37.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Test Instrument
Multimeter
Features
Adjustable Hook and Loop Strap, Non-conductive Rubber Coating Ensures no Interference with Measurements, Secure Magnetic Force for Safe Tool Hanging on Metal Surfaces
Compatible with Brand
Bosch
Compatible with Manufacturer Model Number
GDM600-15, GFM1000-15, GMC600-15, GVT600-13
Product Type
Magnetic Hanging Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH1
- Zoro #
- G023559155
- UPC #
- 0000346832747
- Country of Origin
- China
- Item
- Magnetic Hanger
- Compatible Test Instrument
- Multimeter
- Features
- Adjustable Hook and Loop Strap, Non-conductive Rubber Coating Ensures no Interference with Measurements, Secure Magnetic Force for Safe Tool Hanging on Metal Surfaces
- Compatible with Brand
- Bosch
- Compatible with Manufacturer Model Number
- GDM600-15, GFM1000-15, GMC600-15, GVT600-13
- Product Type
- Magnetic Hanging Strap
- Compatible Manufacturer Model Number
- GDM600-15, GFM1000-15, GMC600-15, GVT600-13
- Compatible with Mfr. Model Number
- GDM600-15, GFM1000-15, GMC600-15, GVT600-13
- Compatible Manufacturer Part Number
- GDM600-15, GFM1000-15, GMC600-15, GVT600-13
Dimensions
- Fits Chest Size
- Adjustable Hook and Loop Strap, Non-conductive Rubber Coating Ensures no Interference with Measurements, Secure Magnetic Force for Safe Tool Hanging on Metal Surfaces
Description
Magnetic Hanger, Product Type Magnetic Hanging Strap, Features Adjustable Hook and Loop Strap, Non-conductive Rubber Coating Ensures no Interference with Measurements, Secure Magnetic Force for Safe Tool Hanging on Metal Surfaces, Compatible with Brand Bosch, Compatible Manufacturer Part Number GDM600-15, GFM1000-15, GMC600-15, GVT600-13, Compatible Grainger Part Number 426DU5, 426DU6, 426DU8, 426DU9
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.