Shop BOSCH

Mult-Meter

  • Mfr # GDM600-15
  • Zoro # G023648880

product price: 
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum AC Voltage Measurement
0V AC
Basic DC Current Accuracy
+/-1%
Current Units
A
IP Rating
IP65
AC Voltage Measurement Resolution
0.1 mV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDM600-15
Zoro #
G023648880
UPC #
0000346822267
Country of Origin
China

Dimensions

Depth
59.3 mm
Manufacturers Warranty Length
1 yr Limited
Battery Size
AA
Overall Width
78.3 mm
Overall Height
177.3 mm

Details

Minimum AC Voltage Measurement
0V AC
Basic DC Current Accuracy
+/-1%
Current Units
A
IP Rating
IP65
AC Voltage Measurement Resolution
0.1 mV
Auto Ranging
Yes
Display Type
LCD
Maximum Storage Temperature
158 Degrees F
DC Current Measurement Resolution
0 A
Auto Power Off
Yes
Resistance Measurement Resolution
0.01 megaohm
Basic AC Current Accuracy
+/-1.50%
Standards
IEC 61010-1
Maximum Capacitance Measurement
1,000 uF
Battery Access
Yes
Minimum/Maximum Memory
Min/Max/Average
AC Response Calculation
TRMS
Maximum DC Voltage Measurement
600V DC
Capacitance Measurement Resolution
1,000 uF
Maximum AC Current Measurement
10 A
Frequency Measurement Resolution
0.01 Hz
Data Hold
Yes
Includes
(2) 1.5V AA LR6 Battery, MS 90 Professional 1 600 A03 8D2, Pouch
Maximum Frequency Measurement
50 kHz
Basic DC Voltage Accuracy
+/-0.50%
Weight
0.37 kg
Capacitance Measurement Accuracy
+/-2%
Audible Continuity
Yes
CAT Safety Rating
CAT III 600V
Minimum AC Current Measurement
0 A
DC Voltage Measurement Resolution
0.1 mV
Minimum DC Current Measurement
0 A
Maximum DC Current Measurement
10 A
Min-Max-Avg Button Included
Yes
Maximum AC Voltage Measurement
600V AC
Maximum Resistance Measurement
40 megaohm
Special Features
Compact Design for One-Handed Use, Kickstand and Magnetic Hanging Solution for Hands-Free Operation
Frequency Measurement Accuracy
+/-0.10%
Minimum Storage Temperature
-40 Degrees F
Battery Voltage
1.5 V
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance
Basic AC Voltage Accuracy
+/-1%
Batteries Included
Yes
AC Current Measurement Resolution
0 A
Bar Graph Included
Yes
Resistance Measurement Accuracy
+/-2%
Item
Digital Multimeter
Voltage Units
mV
Minimum DC Voltage Measurement
0V DC
Minimum Operating Temperature
14 Degrees F
Removable Screen
No
Thermal Imaging
No
Data Logging
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Special Features Compact Design for One-Handed Use, Kickstand and Magnetic Hanging Solution for Hands-Free Operation, Maximum AC Current Measurement 10 A, Maximum DC Current Measurement 10 A, Multimeter Style Full Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.