Shop BOSCH

PlaneLaser, Grn, 100', AA/Li-Ion, 11"

  • Mfr # GLL300-42GL
  • Zoro # G516546495

product price: 
$
555.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
0
Number of Lines
3
Battery Type
Li-Ion, AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLL300-42GL
Zoro #
G516546495
UPC #
0000346820454
Country of Origin
China
Item
Plane Laser
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
0
Number of Lines
3
Battery Type
Li-Ion, AA
Includes
Alkaline Battery Adapter, Carrying Case, Target, Magnetic L-Bracket Mount, USB-C Charging Cord
Accuracy
+/-1/8 in @ 30 ft
IP Rating
IP65
Features
3-Plane Projection, IP65, Power-Saving Mode, Smart Pendulum, USB-C Charging, VisiMax
Laser Class
Class 2
Material
Plastic
Self-Leveling Range
4 Degrees
Automatic Shutoff
No
Operating Temperature - Maximum
104 Degrees F
Number of Planes
3
Standards
21 CFR 1040.10, 21 CFR 1040.11, FCC Rules Part 15, IEC 61010-1, ISED Canada
Laser Output
Less Than10 mW
Laser Beam Color
Green
Weight
5.3 lb
Mount Type
Magnetic
Operating Temperature - Minimum
14 Degrees F
Use Location
Indoor, Outdoor
Outdoor Range - Maximum
260 ft
Working Range without Detector - Maximum
100 ft
Indoor Range - Maximum
100 ft
Includes Batteries
Batteries Included
Level Indicators
Visual
Working Range with Detector - Maximum
260 ft
Power Source
Battery
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall Depth
13 1/2 in
Overall Height
4 3/4 in
Overall Width
11 in
Tripod Thread Size
1/4"-20, 5/8"-11
Fits Chest Size
3-Plane Projection, IP65, Power-Saving Mode, Smart Pendulum, USB-C Charging, VisiMax

Description

Plane Laser,Green,4V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.