Bosch

Radio, Modes AM/FM, 13 11/16" L, 6 1/8" H


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 18 V
  • Includes 18V Power Supply (1619PB4882), 3 mm Male-to-Male Aux Input Audio Cable (2610008343), Coin-Cell Battery for Clock - CR2032
  • Features Convenient Handles and Hanging Hook, High-Performance Speakers, Hybrid Power, Speakerphone, True Wireless Stereo (TWS)
  • Charger Input Voltage 120V AC
See all product information

Product Information

Dimensions

Tool Length 13 11/16 in
Tool Height 6 1/8 in
Tool Depth 7 in
Tool Width 7 in

Details

Promotion Restriction Not eligible for promotion
Voltage 18 V
Includes 18V Power Supply (1619PB4882), 3 mm Male-to-Male Aux Input Audio Cable (2610008343), Coin-Cell Battery for Clock - CR2032
Features Convenient Handles and Hanging Hook, High-Performance Speakers, Hybrid Power, Speakerphone, True Wireless Stereo (TWS)
Charger Input Voltage 120V AC
Standards cCSAus, cETLus, CSA, cULus, NOM-ANCE, UL Listed
Included Charger Yes
Tool Weight 5.48 lb
Item Radio
USB Charging Power 1.2 A
Compatible Battery Voltage 18V
Number of Presets Stations 12
Port Types Auxiliary Port, USB Port
Charging Type USB Charging
Battery Platform CORE18V; 18V SlimPack
Number of Batteries Included 0
Number of USB Ports 1
Play Modes AM/FM, Auxiliary, Bluetooth, USB
Number Ports 2
Bluetooth Capability Yes
Memory Presets 4 AM/8 FM
Charging Capability Yes
Cordless Tool Kit Contents Bare Tool
Power Source Corded and Cordless
Product Type Radio

Description

Radio, Battery Platform CORE18V; 18V SlimPack, Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Bluetooth, USB, Tool Length 13 11/16 in, Tool Depth 7 in, Tool Height 6 1/8 in, Standards cCSAus, cETLus, CSA, cULus, NOM-ANCE, UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Charging Type USB Charging, Number of Presets Stations 12, Bluetooth Capability Yes, Charger Input Voltage 120V AC, Charging Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.