Random Orbit Sander
Mfr # EXEX18V-150-5N
Zoro # G123649848
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Tool Series
18 Volt
Maximum Disc Diameter
6 in
Disc Motion
Random Orbital
Orbit Size
3/16 in
Dust Collection Type Included
Canister
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXEX18V-150-5N
Zoro #
G123649848
UPC #
0000346812893
Country of Origin
China
Dimensions
Maximum Disc Diameter
6 in
Orbit Size
3/16 in
Dust Collection Port Size
35 mm
Details
Tool Series
18 Volt
Disc Motion
Random Orbital
Item
Cordless Orbital Sander
Dust Collection Type Included
Canister
Abrasive Mount Type
Hook and Loop
Maximum Disc Speed
10,000 RPM
Battery Platform
EXPERT 18V
Bare Tool/Battery Included
Bare Tool
Cordless Tool Kit Contents
Bare Tool
Number of Chargers Included
0
Power Source
Cordless
Number of Batteries Included
0
Description
Cordless Orbital Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/16 in, Maximum Disc Speed 10,000 RPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform EXPERT 18V, Number of Batteries Included 0, Battery Capacity 4.0 Ah, 8.0 Ah, Dust Collection Port Size 35 mm, Dust Collection Type Included Canister, Number of Chargers Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.