Spot Repair Sander

  • Mfr # GEX12V-32N

  • Zoro # G223649748


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Included Charger
No
Orbit Size
3/16 in
Includes
Adhesive Backing Pad, GEX12V-32 12V 1 1/4 in Random Orbital Sander, Hook and Loop Backing Pad
Tool Height
5 in
Tool Weight
1.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEX12V-32N
Zoro #
G223649748
UPC #
0000346827545
Country of Origin
China

Dimensions

Orbit Size
3/16 in
Tool Height
5 in
Maximum Disc Diameter
1 1/4 in
Tool Width
1 7/8 in
Tool Length
7 3/8 in

Details

Included Charger
No
Includes
Adhesive Backing Pad, GEX12V-32 12V 1 1/4 in Random Orbital Sander, Hook and Loop Backing Pad
Tool Weight
1.1 lb
Maximum Motor Speed
8,000 RPM
Abrasive Mount Type
Hook and Loop
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Number of Chargers Included
0
Battery Platform
12V MAX
Disc Motion
Random Orbital
Minimum Motor Speed
3,000 RPM
Bare Tool/Battery Included
Bare Tool
Tool Series
12V
Motor Type
Brushless
Minimum Disc Speed
3,000 RPM
Item
Cordless Orbital Sander
Maximum Disc Speed
8,000 RPM

Description

Cordless Orbital Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 1 1/4 in, Abrasive Mount Type Hook and Loop, Orbit Size 3/16 in, Maximum Disc Speed 8,000 RPM, Voltage 12 V, Bare Tool/Battery Included Bare Tool, Battery Platform 12V MAX, Number of Batteries Included 0, Battery Capacity 2.0 Ah, 3.0 Ah, Number of Chargers Included 0, Tool Series 12V, Cordless Tool Kit Contents Bare Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.