Random Orbit Sander

  • Mfr # GEX18V-150-3N

  • Zoro # G423649258


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Disc Motion
Random Orbital
Orbit Size
3/32 in
Tool Series
18 Volt
Maximum Disc Diameter
6 in
Battery Platform
EXPERT 18V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEX18V-150-3N
Zoro #
G423649258
UPC #
0000346829310
Country of Origin
China

Dimensions

Orbit Size
3/32 in
Maximum Disc Diameter
6 in
Dust Collection Port Size
35 mm

Details

Item
Cordless Orbital Sander
Disc Motion
Random Orbital
Tool Series
18 Volt
Battery Platform
EXPERT 18V
Bare Tool/Battery Included
Bare Tool
Cordless Tool Kit Contents
Bare Tool
Number of Chargers Included
0
Maximum Disc Speed
10,000 RPM
Dust Collection Type Included
Canister
Number of Batteries Included
0
Abrasive Mount Type
Hook and Loop
Power Source
Cordless

Description

Cordless Orbital Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 RPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform EXPERT 18V, Number of Batteries Included 0, Battery Capacity 4.0 Ah, 8.0 Ah, Dust Collection Port Size 35 mm, Dust Collection Type Included Canister, Number of Chargers Included 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.