Reciprocating Saw Blade, TPI 6/12
Mfr # RPRAP9B
Zoro # G9083984
product price: $3.59
/eaKey Features
Teeth per Inch
6/12
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPRAP9B
Zoro #
G9083984
UPC #
20000346491450
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
9 1/4 in
Blade Length
9 in
Blade Width
3/4"
Cut Width
0.05 in
Overall Length
9 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Wood, Nail-Embedded Wood
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Materials Cut
Wood
Primary Material Application
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Blade Length 9 in, Blade Width 3/4 In., Teeth per Inch 6/12, Cut Width 0.05 In., Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.