Shop BOSCH

Right Angle Drill

  • Mfr # GRD18V-127B26X

  • Zoro # G523649684


product price:  $525.00
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
1
Drilling Capacity in Wood
3 1/4 in
Product Type
Right Angle Drill
Switch Type
Trigger
Tool Series
18 Volt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRD18V-127B26X
Zoro #
G523649684
UPC #
0000346826128
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Length
16 5/8 in

Details

Number of Chargers Included
1
Drilling Capacity in Wood
3 1/4 in
Product Type
Right Angle Drill
Switch Type
Trigger
Tool Series
18 Volt
Built-In Light Type
Individual Light(s)
Voltage
18 V
Item
Cordless Drill
Number of Batteries Included
2
Chuck Type
Keyed
Reversible
Reversible
Power Source
Cordless
Handle Type
Right Angle
Battery Capacity
6.0Ah
Throttle Type
Trigger
Includes Battery
Battery Included
Includes
(2) 6 Ah Batteries, Multi-Voltage Charger
Tool Weight
6.8 lb
Motor Type
Brushless
Battery Series
Expert
Battery Chemistry
Li-Ion
Torque - Minimum
70 N-m
Torque - Maximum
100 N-m
Number of Speed Settings
2
Speed - Maximum
1,800 RPM
Product Badging
Bosch Professional
Safety Features
Kickback Prevention
Battery Type
Tabless
Cordless Drill Class
Premium

Description

Cordless Drill, Voltage 18 V, Battery Capacity 6.0Ah, Chuck Size 1/2 in, Handle Type Right Angle, Tool Weight 6.8 lb, Includes (2) 6 Ah Batteries, Multi-Voltage Charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.