Shop BOSCH

RotaryLaser, Rd, 100', AA/D, 6-11/16"

  • Mfr # GRL2000-40HVK
  • Zoro # G901253274

product price: 
$
1,205.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRL2000-40HVK
Zoro #
G901253274
UPC #
000346643077
Country of Origin
Malaysia
Item
Rotary Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
Number of Lines
0
Laser Color
Red
Range w/o Detector
100 ft
Battery Type
AA, D
Total Number of Vials
0
Laser Class
Class 3R
Includes
Case, Grade Rod, Bracket, Remote Control, Laser Glasses, Target
Accuracy
+/-1/16 in @ 100 ft
Material
Plastic
Rotating Speed
0 RPM, 150 RPM, 300 RPM, 600 RPM
Auto Shutoff
No
Plumb Down
No
Plumb Up
Yes
Power Source
Battery
Slope
+/- 8%
IP Rating
IP56
Range w/Detector
2,000 ft
Number of Scanning Modes
3
Grade Capability
Dual
Number of Plumb Vials
0
Visual/Audible Indicators
Yes
Preset Angle
10 Degrees , 25 Degrees , 50 Degrees , 360 Degrees
Auto Leveling Range
+/-5 Degrees
Number of Level Vials
0
Features
Disturbance Monitor, Electronic Self-Leveling, Manual Dual Slope, Robust Design
Laser Output
Less Than5 mW
Weight
3.9 lb
Use Location
Indoor, Outdoor
Preset Angles
0 Degrees
Self-Leveling Range
+/-5 Degrees
Plumb Direction
Plumb Up
Laser Beam Color
Red
Working Range with Detector - Maximum
2,000 ft
Number of Planes
0
Level Indicators
Audible, Visual
Number of 45 Vials
0
Bluetooth
Not Bluetooth Compatible
Automatic Shutoff
No
Operating Temperature - Maximum
122 Degrees F
Working Range without Detector - Maximum
100 ft
Mount Type
Mounting Bracket, Tripod
Includes Batteries
Batteries Included
Operating Temperature - Minimum
14 Degrees F
Outdoor Range - Maximum
2,000 ft
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Length
7 in
Height
7 1/2 in
Thread Size
5/8"-11
Width
6 45/64 in
Overall Depth
7 in
Overall Width
6 11/16 in
Tripod Thread Size
5/8"-11
Overall Height
7 1/2 in
Fits Chest Size
Disturbance Monitor, Electronic Self-Leveling, Manual Dual Slope, Robust Design

Description

Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type AA, D, Bluetooth Not Bluetooth Compatible, Features Disturbance Monitor, Electronic Self-Leveling, Manual Dual Slope, Robust Design, Includes Case, Grade Rod, Bracket, Remote Control, Laser Glasses, Target, Number of Beams 2, Number of Planes 0, Number of Dots 2, Number of Lines 0, Working Range with Detector - Maximum 2,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.