Shop All Diamond Saw Blades
Bosch
Saw Blade, Wet/Dry Cutting, 8" Blade dia.
Mfr # DB866
Zoro # G6756883
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Ceramic, Granite, Porcelain
- For Use With Saw Type Circular Saws
- Blade Dia. 8 in
- Arbor Size 5/8 in
Product Information
- Brand Bosch
- MFR # DB866
- Zoro # G6756883
- UPC # 000346491265
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/4 in |
Details
Description
Diamond Saw Blade, DB Series, Blade Dia. 8 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 7,650 RPM, For Use With Saw Type Circular Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 2 3/4 in, Materials Cut Ceramic, Granite, Porcelain, Grade Better, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC95302)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-318)
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- BOSCH 7In Segmented Rim Diamond Blade DKO (DB741SD)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- Bosch Power Saw Blades