Shop JOHNSON LEVEL & TOOL

Tiling Laser, Rd, AA

  • Mfr # 40-6624
  • Zoro # G022806359

product price: 
$
58.45
/ea

Key Features

Number of 45 Vials
0
Number of Beams
2
Number of Dots
0
Accuracy
+/-1/4 in @ 20 ft
Laser Beam Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-6624
Zoro #
G022806359
UPC #
049448066247
Country of Origin
China
Number of 45 Vials
0
Number of Beams
2
Number of Dots
0
Accuracy
+/-1/4 in @ 20 ft
Laser Beam Color
Red
Outdoor Range - Maximum
23 ft
Leveling Type
Manual Leveling
Use Location
Indoor
Indoor Range - Maximum
23 ft
Number of Level Vials
2
Weight
0.29 lb
Item
Tiling Laser
Operating Temperature - Maximum
104 Degrees F
Number of Plumb Vials
2
Includes Batteries
Batteries Included
Laser Output
Less Than1mW
Level Indicators
Visual
IP Rating
IP50
Features
Dual Leveling Vials for Use on Vertical Surfaces, Establish Angles With the Built-In Protractor, Laser Beams Project Over Wet Mastic or Concrete, Perpendicular Lasers Form a 90 Degrees Reference for Floor Installation, Ruled Ends - Inch, Metric and Angle
Includes
(2) AA Batteries
Number of Lines
2
Number of Planes
0
Automatic Shutoff
No
Laser Class
Class 2
Laser Projection
Horizontal, Vertical
Operating Temperature - Minimum
32 Degrees F
Standards
CRF 21, Parts 1040.10 and 1040.11, IEC 285
Battery Type
AA
Total Number of Vials
2
Power Source
Battery
Power Source - old
Battery

Dimensions

Fits Chest Size
Dual Leveling Vials for Use on Vertical Surfaces, Establish Angles With the Built-In Protractor, Laser Beams Project Over Wet Mastic or Concrete, Perpendicular Lasers Form a 90 Degrees Reference for Floor Installation, Ruled Ends - Inch, Metric and Angle

Description

Tiling Laser, Accuracy +/-1/4 in @ 20 ft, Battery Type AA, Features Dual Leveling Vials for Use on Vertical Surfaces, Establish Angles With the Built-In Protractor, Laser Beams Project Over Wet Mastic or Concrete, Perpendicular Lasers Form a 90 Degrees Reference for Floor Installation, Ruled Ends - Inch, Metric and Angle, Includes (2) AA Batteries, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.