Shop BOSCH

Spade Blade Drill Set, 13/16in, Steel

  • Mfr # DSB1010B

  • Zoro # G6756987


product price:  $3.99
/ea
Sold in multiples of 40 for $159.60

Key Features

Number of Pieces
40
Cutting Direction
Right Hand
Drill Bit Material
Carbon Steel
Shank Size
1/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSB1010B
Zoro #
G6756987
UPC #
090991522414
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
4 in
Drill Bit Size
13/16 in
Shank Hex Size
1/4 in
Flute Length
3 in
Shank Length
1 in
Shank Diameter
1/4 in

Details

Item
Spade Drill Bit
Number of Pieces
40
Cutting Direction
Right Hand
Drill Bit Material
Carbon Steel
Drill Style
Spade
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
Wood
Measurement System
Fractional Inch
Drill Bit Point Type
Full-Cone Threaded Tip
Decimal Equivalent
0.8125
Sub Brand
Daredevil
Shank Type - Machining
Hex
For Tool Type
Drill/Driver
Adjustable Blade
No
Material
Carbon Steel
Shank Type
Hex
For Workpiece Material
Wood
Finish
Bright (Uncoated)
Point Type
Threaded

Description

Spade Drill Bit, 13/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.