Spot Repair Sander

  • Mfr # GEX12V-77N

  • Zoro # G423649609


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Bare Tool
Maximum Motor Speed
8,000 RPM
Included Charger
No
Minimum Orbits per Minute
4,000
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEX12V-77N
Zoro #
G423649609
UPC #
0000346829297
Country of Origin
China

Dimensions

Maximum Disc Diameter
3 in
Tool Length
7 3/4 in
Tool Width
3 in
Tool Height
4 3/4 in
Orbit Size
3/32 in

Details

Bare Tool/Battery Included
Bare Tool
Maximum Motor Speed
8,000 RPM
Included Charger
No
Minimum Orbits per Minute
4,000
Number of Batteries Included
0
Tool Weight
1.3 lb
Maximum Disc Speed
8,000 RPM
Abrasive Mount Type
Hook and Loop
Item
Cordless Orbital Sander
Power Source
Cordless
Minimum Disc Speed
3,000 RPM
Includes
GEX12V-77 12V Compact Cordless Brushless 3 in Random Orbital Sander, Hook and Loop Backing Pad
Number of Chargers Included
0
Tool Series
12V
Minimum Motor Speed
3,000 RPM
Motor Type
Brushless
Maximum Orbits per Minute
8,000
Battery Platform
12V MAX
Cordless Tool Kit Contents
Bare Tool
Disc Motion
Random Orbital

Description

Cordless Orbital Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size 3/32 in, Maximum Disc Speed 8,000 RPM, Voltage 12 V, Bare Tool/Battery Included Bare Tool, Battery Platform 12V MAX, Number of Batteries Included 0, Battery Capacity 2.0 Ah, 3.0 Ah, Number of Chargers Included 0, Tool Series 12V, Cordless Tool Kit Contents Bare Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.