Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WiFi Thermostat, 7 Programs, 2 H, 2 C, Wall Mount, Hardwired, 24VAC

  • Mfr # BCC100

  • Zoro # G5933510


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Removable Base
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCC100
Zoro #
G5933510
UPC #
052575060019
Country of Origin
China

Dimensions

Height
3 5/64"
Width
5 13/64"
Display Size
5 in
Depth
1 in
Overall Height
3 1/16 in
Overall Width
5 3/16 in
Overall Depth
1 in

Details

Item
WiFi Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Removable Base
Mounting Location
Wall
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7
Battery Backup
No
Display Color
Multicolor
Temporary Program Override
Yes
Filter Indicator
Yes
Temp. Settings per Day
4, 2, or 0
Fan Switching
Auto-On-Circulate
Key Pad Lockout
No
Batteries Included
No
For Use With
Heating and Cooling
Agency Compliance
FCC, IC
Terminal Designations
G, Y1, Y2, W1, W2, O/B, H/DH, F, C
Temporary Temperature Hold
Yes
Humidification Control
Yes
Temperature Limiting
Yes
Automatic Changeover
Yes
Features
Touch Screen, Programmable, Weather Access, Connected Control App, WiFi Connection
Low Battery Indicator
No
Programmable Fan
Yes
Dehumidification Control
Yes
Display Type
LCD
WiFi Capability
Yes
Standards
FCC, IC
System Settings
Auto-Cool-Emergency Heat-Heat-Off
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-Circulate-On
Filter Change Reminder
Yes
Includes Batteries
No
Smart Connectivity
Wi-Fi Control
Programming Capability
7 Day
Shape
Rectangle
Mounting Direction
Removable Base
Millivolt Compatible
No
Fan Settings
Auto-On-Circulate
Temperature Control Range
+45 Degrees to +99 Degrees F
Thermostat Type
Low Voltage
Temperature settings per day
8

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 8, Programs per Week 7, Terminal Designations G, Y1, Y2, W1, W2, O/B, H/DH, F, C, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Circulate, Display Size 5 in, Display Type LCD Touch, Display Color Multicolor, Key Pad Lockout No, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.