Shop All File Cabinets
Boss
3 Drawer L-Shape Workstation, Mahogany
Mfr # GROUPA10-M
Zoro # G3785673
original price:
$690.98
15% off
new price: $582.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Color Mahogany
- Material Laminate
- Number of Drawers 3
- Overall Depth 119 in
- Overall Height 29 1/2 in
Product Information
- Brand Boss
- MFR # GROUPA10-M
- Zoro # G3785673
- UPC # 751118012705
- Country of Origin China
- Category File Cabinets
Dimensions
Overall Depth | 119 in |
Overall Height | 29 1/2 in |
Overall Width | 71 in |
Caster/Glide Diameter | 1 in |
Details
Description
L-Shape Workstation, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 6, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 119 in, Overall Height 29 1/2 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- MANHATTAN COMFORT Granville 55.07 Double Wide Dresser in Dark Grey (DR-5035)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- Boss File Cabinets