Shop All File Cabinets
Hirsh
42" W 4 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 17459
Zoro # G4315020
product price: $666.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17459
- Zoro # G4315020
- UPC # 29404174599
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 42 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- Hirsh File Cabinets