Boss

Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black


original price: $156.33
17% off
new price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Office Chair Style Task Chairs
  • Arm Style Fixed
  • Seat Material Fabric
  • Seat Color Black
  • Seat Height Range 18" to 21-1/2"
See all product information

Product Information

  • Brand Boss
  • MFR # B500-BK
  • Zoro # G5114702
  • UPC #
    751118500219
  • Country of Origin China
  • Category Task Chairs

Dimensions

Seat Height Range 18" to 21-1/2"
Seat Width 20 1/2 in
Seat Depth 18 in
Back Height 21 in
Overall Depth 25 1/2 in
Back Width 19 in
Overall Height 42 in
Seat Height Min. 18 in
Overall Width 25 in
Seat Height Max. 21 1/2 in
Minimum Overall Height 38 in
Maximum Arm Height 30 in
Minimum Seat Height 18 in
Caster/Glide Diameter 2 in
Maximum Overall Height 42 in
Notional Size Standard
Minimum Arm Height 26 in
Maximum Seat Height 21 1/2 in

Details

Office Chair Style Task Chairs
Arm Style Fixed
Seat Material Fabric
Seat Color Black
Back Material Fabric
Back Color Black
Caster Type Dual Wheel
Base Color Black
Base Material Metal
Color Black
Item Office Chair
Material Fabric
Seat Tilt Backward None
Frame Material Metal
Number of Glides 0
Includes Hardware
Seat Tilt Forward None
Back Tilt Forward None
Standards CAL TB117-2013, MAS Certified Green
Back Tilt Backward None
Cushion Thickness 3 in
Weight Capacity 275 lb
Features Dual Wheel Casters, Ergonomic Design
Assembled/Unassembled Unassembled
Base Style 5-Star
Number of Casters 5
Frame Color Black
Assembly Unassembled
Adjustable Seat Yes
Number of Feet 5
Caster/Glide Material Nylon
Tilt Configuration Upright Locking Tilt
Rolling Yes
Number of Arms 2
Waterfall Seat Yes
Adjustable Arms No
Seat Adjustments Height
Seat Thickness 3 in
Tilting Back Yes
Support Style Frame
Number of Casters/Glides 5
Adjustable Tilt Tension Yes
Style Classification Executive

Description

Office Chair, Adjustable Arms No, Overall Width 25 in, Overall Depth 25 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.