Shop All Waiting Room & Guest Chairs
Boss
GrayGuest Chair, 26 inW27"L38-1/2"H, Box, FabricSeat
Mfr # B659-MG
Zoro # G2231684
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Gray
- Seat Material Fabric
- Overall Height 38 1/2 in
- Overall Width 26 in
Product Information
- Brand Boss
- MFR # B659-MG
- Zoro # G2231684
- UPC # 751118065923
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38 1/2 in |
Overall Width | 26 in |
Overall Depth | 27 in |
Seat Depth | 20 in |
Seat Height Max. | 19 in |
Seat Height Min. | 19 in |
Back Height | 17 1/2 in |
Back Width | 23 in |
Seat Width | 19 in |
Seat Height | 19 in |
Arm Height | 25 1/2 in |
Details
Description
Armchair, Back Color Gray, Back Material Fabric, Frame Color Black, Frame Material Wood, Overall Depth 27 in, Overall Height 38 1/2 in, Overall Width 26 in, Product Type Armchair, Seat Color Gray, Seat Depth 20 in, Seat Height 19 in, Seat Material Fabric, Seat Width 19 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 17 1/2 in, Back Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- CORRELL Café tables (HPL) (BCT3048-38)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- Boss Waiting Room & Guest Chairs