Shop BOSS INDUSTRIAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Inch 15hp Gas Powered Chipper Shredder with Dual Belt drive, Extended Axle, and Tow Hitch
- Mfr # CGR50
- Zoro # G523573200
product price:Â
$
2,498.99
/ea
Key Features
Chipping Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGR50
- Zoro #
- G523573200
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chipping Diameter
- 5 in
Description
The Boss Industrial CGR50 5 inch chipper shredder is powered by a robust 420cc 14 HP engine. Designed for maximum performance, its extra-large dual-belt driven drum and centrifugal clutch automatically adjust to ensure optimal power and efficiency. Effortlessly handle tough jobs with dual-edge steel cutting blades and an impressive 10:1 chipping ratio, capable of breaking down trees and brush up to 5 inches in diameter. Our wood chipper is towable with a tool-free removable tow bar featuring a 2-inch ball coupler, making it easy to transport to any site. The convenient drop stand stows away seamlessly when towing. Experience smooth and easy operation with the extra-wide-mouth hopper, allowing you to feed in larger branches and debris without hassle. The chipper's adjustable dual-direction expulsion chute lets you control the height and direction of expelled material using a user-friendly set screw system. Built for rugged terrains, it comes with extra-large 16-inch diameter by 7-inch width ATV tubeless tires, ensuring easy towing and maneuverability even on rough ground. With a maximum output of 14 HP at 3600 RPM, this wood chipper is the ultimate solution for clearing your land efficiently and effectively.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.