Shop BOSS INDUSTRIAL
Create Account
Gas Log Splitter Cover
- Mfr # CV-1
- Zoro # G223573197
product price:Â
$
69.99
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
- CV-1
- Zoro #
- G223573197
- UPC #
- -
- Country of Origin
- China
Description
The Boss Industrial Gas Log Splitter Cover keeps dirt and water off your machine keeping it clean and maintain its durability. The Boss Industrial Gas Log Splitter Cover is made of 100% woven polyester with a water-resistant poly backing for added protection. The Boss Industrial Gas Log Splitter Cover will fit Gas or Electric Log Splitters up to 82 in. L x 45 in. W x 34 in. H when in the horizontal position.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA