Shop HUSQVARNA
See all product information
Create Account
5-Ton 12.5 Amp Horizontal Electric Wood Log Splitter
- Mfr # 66004
- Zoro # G424227004
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12.2 in
Overall Length
40.5 in
Handle Material
Polypropylene/Steel/Aluminum
Overall Height
19.7 in
Color
Orange/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66004
- Zoro #
- G424227004
- UPC #
- 846766060045
- Country of Origin
- China
- Item
- Log Splitter
- Handle Material
- Polypropylene/Steel/Aluminum
- Color
- Orange/Gray
Dimensions
- Overall Width
- 12.2 in
- Overall Length
- 40.5 in
- Overall Height
- 19.7 in
Description
Take the heavy lifting out of winter prep with the Husqvarna 5-Ton Electric Log Splitter. Designed for efficiency and portability, this electric splitter is the perfect alternative to gas-powered units for homeowners who need a reliable tool without the noise, fumes, or maintenance of a combustion engine. Powered by a robust 12.5 Amp (120V) electric motor, this unit delivers a consistent 5 tons of splitting force, easily cracking through logs up to 10 inches in diameter and 20 inches in length. Its horizontal operation and low-profile design make loading heavy rounds easier on your back. Weighing in at just 97 lbs and equipped with 6.75-inch transport wheels, this splitter is highly portable and easy to maneuver into your garage, shed, or backyard. Built with a solid steel chassis and backed by a 2-year warranty, the Husqvarna 66004 combines durability with the convenience of electric power.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.