
BOSS 48" Desk with File Ped in Driftwood Finish
Mfr # Group104-DW
Zoro # G522605285
product price: $378.99
/eaKey Features
Overall Depth
24 in
Material
Laminate
Overall Width
48 in
Overall Height
29.5 in
Color
Driftwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Group104-DW
Zoro #
G522605285
UPC #
751118140668
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
29.5 in
Details
Item
Desk Group
Material
Laminate
Color
Driftwood
Description
Boss Office Products 48" x 24" Desk w/ Box/Box/File Pedestal, Driftwood. Collection contains: N104-DW - Desk; N166-DW - B/B/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.